Motion
GTF800X50
Industrial Hose - 8 in Inner Diameter, 2 psi Working Pressure, Ducting, Ventilation & Fume Removal Type
Mi Item #01376855
MFR #GTF800X50
Price$35.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 8 in Inner Diameter, 2 psi Working Pressure, Ducting, Ventilation & Fume Removal Type
Mi Item #01376855
MFR #GTF800X50

Mfr description
GTF800-8ID
  • Food Grade Materials - Hose complies with applicable FDA(03) and 3-A(01) requirements. Hose complies with applicable USDA(12) requirements. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Easy Slide Helix - Exposed rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.58/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    8 in

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent
  • Hose Covering Material
    Flexible PVC
  • Hose Type
    Ducting, Ventilation & Fume Removal
  • Manufacturer Upc Number
    822353059708
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    GTF™ Series Food Grade PVC Ducting/Material Handling Hose
  • Reinforcement Material
    PVC Helical
  • Typical Applications
    Ducting, ventilation and fume removal, Food grade blower and ducting systems, Material handling - light duty, Pharmaceutical product transfer
  • UPC_NO
    822353059708
  • Working Pressure
    2 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)