Motion
BA 8

SKF
BA 8

Ball Thrust Bearing - Single-Direction, 8 mm Bore, 19 mm OD, 7 mm Width
MI ITEM #01376903
MFR #BA 8
Price$158.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BA 8

Ball Thrust Bearing - Single-Direction, 8 mm Bore, 19 mm OD, 7 mm Width
MI ITEM #01376903
MFR #BA 8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$158.38/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    19 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    7 mm
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Steel
  • Coating
    Uncoated
  • Dynamic Load Capacity
    717 lbf
  • Manufacturer Product Page
  • Max Rpm
    17000 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    3.19 kN
  • Series
    BA
  • Static Load Capacity
    854 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316570433036

Overview

Mfr description
BA-8 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought