Motion
WH-20
Bearing Lock Washer - 3.9880 in ID, 5.5310 in Outside Dia., 4.8580 in Face Dia., Carbon Steel Material, WH Series
MI ITEM #01376935
MFR #WH-20
Price$35.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 3.9880 in ID, 5.5310 in Outside Dia., 4.8580 in Face Dia., Carbon Steel Material, WH Series
MI ITEM #01376935
MFR #WH-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.39/each

Specifications

Dimensions

  • Bore Diameter  
    3.9880 in
  • Face Diameter  
    4.8580 in
  • Outside Diameter Over Tangs
    5.5310 in
  • Tang Width  
    0.3280 in

Details

  • Compatible Lock Nut Number
    AN-20
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WH
  • UPC_NO
    751968712008

Overview

Mfr description
WH20 LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought