Motion
WH-26
Bearing Lock Washer - 5.1910 in ID, 7.0780 in Outside Dia., 6.2330 in Face Dia., Carbon Steel Material, WH Series
MI ITEM #01376936
MFR #WH-26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 5.1910 in ID, 7.0780 in Outside Dia., 6.2330 in Face Dia., Carbon Steel Material, WH Series
MI ITEM #01376936
MFR #WH-26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WH26 LOCKWASHER

Specifications

  • Series
    WH
  • Bore Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Tang Width
  • Compatible Lock Nut Number
    AN-26
  • Manufacturer Product Page
  • UPC_NO
    751968712602
  • Outside Diameter Over Tangs
    7.0780 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text