Motion
400-E-MI
Cam & Groove Coupler - 4 in Male Adapter x 4 in Hose Shank, Straight
MI ITEM #01377115
MFR #400-E-MI
Price$118.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 4 in Male Adapter x 4 in Hose Shank, Straight
MI ITEM #01377115
MFR #400-E-MI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$118.97/each

Specifications

Dimensions

  • Barb Length
    4-1/4 in
  • Coupling Size
    4 in
  • End 1 Size
    4 in
  • End 2 Size
    4 in
  • Overall Diameter
    5-1/4 in
  • Overall Length
    7-1/8 in
  • Weight
    7.50 lbs

Details

  • Body Material
    Unplated Malleable Iron
  • Compatible Banding Types
    None
  • Coupler Type
    Type E Male Adapter x Hose Shank
  • End 1 Type
    Male Adapter
  • End 2 Type
    Hose Shank
  • Fitting Connection Family
    Barbed to Groove
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Iron
  • Maximum Operating Pressure
    +100 psi
  • Number Of Ports
    2
  • Operating Pressure Range
    Maximum of 100 psi
  • Operating Temperature Range
    Maximum of +70 °F
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal

Overview

Mfr description
400 E MI COUPLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text