Motion
1070T31/35 SHAFT HUB 2.8750 NON-STK

FALK
1070T31/35 SHAFT HUB 2.8750 NON-STK

Grid Coupling Hub - 1070 Coupling Size Code, Finished w/ Keyway Bore, 2.8750 in Bore Diameter, 3 (T-Hub-T35) in, 3.12 (Shaft Hub-T35) in, 3.12 (T31) in Length Through Bore
MI ITEM #01377152
MFR #1070T31/35 SHAFT HUB 2.8750 NON-STK
List Price$585.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070T31/35 SHAFT HUB 2.8750 NON-STK

Grid Coupling Hub - 1070 Coupling Size Code, Finished w/ Keyway Bore, 2.8750 in Bore Diameter, 3 (T-Hub-T35) in, 3.12 (Shaft Hub-T35) in, 3.12 (T31) in Length Through Bore
MI ITEM #01377152
MFR #1070T31/35 SHAFT HUB 2.8750 NON-STK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$585.22/each for your price

Overview

Mfr description
1070T31/35 SHAFT HUB 2.8750 NON-STK 5/8

Specifications

  • Coupling Size Code
    1070
  • Hub Type
    Spacer Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    8800 in
  • Max Rpm
    3600 rpm
  • Distance Between Shafts
    2.53 to 6.53 (T35) in, 5 to 13 (T31) in
  • Horsepower @ 100 RPM
    14 hp
  • Keyway Size
    5/8 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934004490
  • UPC_NO
    782934004490
  • Weight
    8.77 lbs
  • Outside Diameter
    6.2500 in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text