Motion
5050 X 2 15/16-DUCT NKS

DODGE
5050 X 2 15/16-DUCT NKS

Taper Lock Bushing - 5050 Series, 2.9375 in Bore, 3/4 x 3/8 in Keyway, Ductile Iron Material
MI ITEM #01377154
MFR #5050 X 2 15/16-DUCT NKS
Your Price$1,270.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5050 X 2 15/16-DUCT NKS

Taper Lock Bushing - 5050 Series, 2.9375 in Bore, 3/4 x 3/8 in Keyway, Ductile Iron Material
MI ITEM #01377154
MFR #5050 X 2 15/16-DUCT NKS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,270.38/each(List $1,460.94)

Overview

Mfr description
5050 2-15/16 NO KW TL BUSHING 117455

Specifications

  • Bushing Size
    5050
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Keyway Size
    3/4 x 3/8 in
  • Maximum Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Material
    Ductile Iron
  • Torque Capacity
    126000 in
  • Screw Torque
    3100 in
  • Max Hub Outside Diameter
    10-1/2 (Class 30 Gray Iron) in, 9-1/2 (Steel) in
  • Bolt Circle Diameter
    6.72 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    7/8 in
  • Screw Length
    2-1/4 in
  • UPC_NO
    782475093793
  • Weight
    36.01 lbs
  • Wrench Torque
    3100 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text