Motion
N412 CPLG CHAIN

MORSE
N412 CPLG CHAIN

Delrin Coupling Chain - Size N40 Chain, 12 Links, Delrin Material
MI ITEM #01377218
MFR #N412 CPLG CHAIN
Price$198.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
N412 CPLG CHAIN

Delrin Coupling Chain - Size N40 Chain, 12 Links, Delrin Material
MI ITEM #01377218
MFR #N412 CPLG CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$198.49/each

Specifications

Dimensions

  • Coupling Size
    4012
  • Weight
    0.20 lbs

Details

  • Chain Number
    N40
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog Number
    116193
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288391272
  • Material
    Delrin
  • Number Of Links
    12
  • Number Of Teeth
    12
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • Style
    N400
  • UPC_NO
    662288391272

Overview

Mfr description
N412 DELRIN CPLG. CHAIN
  • No maintenance required
  • Can accommodate a maximum of 1 degree misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought