Overview
Mfr description
U32E2F MOTOR ( S419)
Specifications
- Motor Phase3 ph
- Motor Horsepower1-1/2 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage380//460 V
- Frame Size145T
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating50/60 Hz
- Mounting TypeFoot
- Full Load Efficiency84.00 %
- Description Keyword1-1/2 hp
- Service Factor1.25
- Weight40 lbs
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data