Overview
Mfr description
U32E4H MOTOR ( T702)
Specifications
- Motor Phase3 ph
- Motor Horsepower1-1/2 hp
- Synchronous Rpm900 rpm
- Motor Supply Voltage200 V
- Frame Size184T
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM900 rpm
- Mounting TypeFoot
- Full Load Current7.20 A
- Full Load Efficiency78.50 %
- Description Keyword1-1/2 hp
- Shaft Diameter1.1250 in
- Service Factor1.25
- Weight70 lbs
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data