Motion
EMGQM25-50
Single Rod Compact - Single Rod, 25 mm Bore, 50 mm Stroke Length
Mi Item #01377815
MFR #EMGQM25-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Rod Compact - Single Rod, 25 mm Bore, 50 mm Stroke Length
Mi Item #01377815
MFR #EMGQM25-50

Mfr description
EMGQM-25-50 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Height
    42 mm
  • Overall Length
    97.5 mm
  • Overall Width
    88 mm
  • Port Size
    1/8 BSPT
  • Pull Force At 100 Psi
    378 N
  • Push Force At 100 Psi
    491 N
  • Rod Size
    12 mm
  • Stroke  
    50 mm

Details

  • Bearings
    Slide Bearing
  • Cushion Type
    Rubber Bumper
  • Guided Cylinder Type
    Single Rod Compact
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Mounting Type
    Through-Hole
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Type
    Single Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)