Motion
BW 16MM PILOT MT SPCL

NEXEN GROUP
BW 16MM PILOT MT SPCL

Friction Clutch - 16 mm Bore, Shaft Mounted, Air/Spring, Open Design, 1/8 NPT, Straight, Pilot Mount
Mi Item #01377843
MFR #BW 16MM PILOT MT SPCL
Price$899.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
BW 16MM PILOT MT SPCL

Friction Clutch - 16 mm Bore, Shaft Mounted, Air/Spring, Open Design, 1/8 NPT, Straight, Pilot Mount
Mi Item #01377843
MFR #BW 16MM PILOT MT SPCL

Mfr description
950711 BW 16MM CLUTCH
  • Nm| Of Torque And Open Bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$899.95/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Clutch Peak Thermal Input Rate
    20.60 kW
  • Drive Inertia
    2.50 kgcm²
  • Input Shaft Diameter
    16 mm, 0.6300 in
  • Minimum Sprocket Size
    25/40T, 35/28T, 40/22T
  • Outer Diameter
    73.4 mm
  • Overall Diameter
    73.40 mm, 2.8900 in
  • Overall Length
    89.2 mm
  • Pilot Diameter
    54 mm, 2.1260 in
  • Pilot Size
    54 mm
  • Port Size
    1/8 NPT
  • Weight
    3.63 lbs, 1.65 kg
  • Width
    2.8900 in, 73.40 mm

Details

  • Additional Details
    Air Engaged, Keyed, Straight Bore, Shaft Mount, Pilot Output
  • Air Chamber Volume
    3.290 cm3, 0.201 in3
  • Approximate Clutch Facing Life
    25 kWhr
  • Bore Type
    Straight
  • Clutch Air Chamber Vol When Worn Out
    10.320 cm³
  • Clutch Air Chamber Volume When New
    3.290 cm³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    7.5 cm2, 1.16 sq in
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    7660 J
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
    Repair Kit 846807, Facing Kit 846875
  • Manufacturer Upc Number
    662284174619
  • Max Clutch Continuous Thermal Diss
    0.10 kW
  • Max Pressure
    6.0 bar
  • Max Rpm
    3600 RPM rpm
  • Max Static Clutch Torque
    15 N-m
  • Min Engagement Pressure
    0.6 bar
  • Model
    BW
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, M5 Bolts @ 90° On A 63 mm Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE, And RoHS
  • Restrictions
    RoHS Compliant, CE Marked
  • Series
    BW
  • Shaft Inertia
    2.87 kg/cm²
  • Temperature Range
    0-66 °C
  • UPC_NO
    662284174619
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)