Motion
AK11307
Adapter Sleeve - 3.4375 in Bore Dia., 6.5000 in Overall Length
MI ITEM #01378161
MFR #AK11307
Your Price$1,114.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.4375 in Bore Dia., 6.5000 in Overall Length
MI ITEM #01378161
MFR #AK11307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,114.44/each(List $1,266.06)

Overview

Mfr description
AK11307 ADAPTER SLEEVE KIT
  • 3 7/16" Adapter Assembly for 9000 Series Spherical Roller Bearing

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    3.4375 in
  • Overall Length
  • Overall Width
    6.0000 in
  • Country of Origin
    United States of America
  • Series
    Adapters
  • Manufacturer Product Page
  • UPC_NO
    698210000813
  • Weight
    6.45 lbs
  • Overall Height
    6.3800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text