Overview
Mfr description
RE200NO COUPLER
Specifications
- Body Material316 Stainless Steel
- Fitting ShapeStraight
- End 1 TypeBoss-Lock Male Adapter
- End 1 Size2 in
- End 2 TypeHose Shank with Notched Shank
- End 2 Size2 in
- Seal MaterialNo Seal
- Coupler TypeType E Male Adapter x Hose Shank
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data