Motion
6C40MM

TB WOODS
6C40MM

Sleeve Coupling Hub - Size 6, 40 mm Bore, Type C Clamp Hub, Finish with Keyway, High Strength Cast Iron Material
MI ITEM #01378439
MFR #6C40MM
List Price$391.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
6C40MM

Sleeve Coupling Hub - Size 6, 40 mm Bore, Type C Clamp Hub, Finish with Keyway, High Strength Cast Iron Material
MI ITEM #01378439
MFR #6C40MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$391.58/each for your price

Overview

Mfr description
6C X 40MM SURE-FLEX FLANGE

Specifications

  • Hub Flange Type Code
    C
  • Coupling Size Code
    6
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Hub Type
    Type C Clamp Hub
  • Hub Material
    High Strength Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    4.7500 in
  • Hub End Outside Diameter
    76 mm
  • Distance Between Shafts
    2.0000 to 2.7500 in
  • Torque Capacity
    1800 in-lbs (Hytrel Sleeve), 585 in-lbs (EPDM Sleeve)
  • Max Rpm
    6000 rpm
  • Series
    Sure-Flex
  • Keyway Size
    12 x 3.3 mm
  • Manufacturer Upc Number
    698672650809
  • UPC_NO
    698672650809
  • Material
    High Strength Cast Iron
  • Outside Diameter
    102 mm
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text