Motion
SR1100604A SUBASSY INTG VENS 9.00

REXNORD INC
SR1100604A SUBASSY INTG VENS 9.00

Speed Reducer Replacement Part - Venus Reducer Size, Integral Subassembly
Mi Item #01378470
MFR #SR1100604A SUBASSY INTG VENS 9.00
Price$1,844.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR1100604A SUBASSY INTG VENS 9.00

Speed Reducer Replacement Part - Venus Reducer Size, Integral Subassembly
Mi Item #01378470
MFR #SR1100604A SUBASSY INTG VENS 9.00

Mfr description
SR1100604A INTG SUB ASSY VENS 9.00
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,844.20/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Venus
  • Weight
    39.66 lbs

Details

  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Integral Subassembly
  • Series
    Planetgear
  • UPC_NO
    698210889708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)