Motion
21003-7388

GARLOCK KLOZURE
21003-7388

Oil Seal - Solid, 7.875 in Shaft Dia., 9.055 in OD, 0.591 in Overall Width, Thermo-Ceram Lip Material
MI ITEM #01378489
MFR #21003-7388
List Price$810.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21003-7388

Oil Seal - Solid, 7.875 in Shaft Dia., 9.055 in OD, 0.591 in Overall Width, Thermo-Ceram Lip Material
MI ITEM #01378489
MFR #21003-7388

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$810.65/each for your price

Overview

Mfr description
58X7388 THERMO CERAM CRS 7.875"ID
  • Heavy-duty metal outer case
  • THERMO-CERAM™
  • Ideal for abrasive environments..

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    7.875 in
  • Outside Diameter
    9.055 in
  • Overall Width
    0.591 in
  • Lip Material
    Thermo-Ceram
  • Lip Type
    THERMO-CERAM LIP
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Manufacturer Upc Number
    717744137052
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    500 ft/min
  • Misalignment Tolerance
    0.015 in @ 500 ft/min
  • Series
    Model 58
  • Harmonization Code
    8487900040
  • Maximum Temperature
    1600 °F
  • Minimum Temperature
    -22 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text