Motion
SHT 30

SKF
SHT 30

Quick Disconnect Bushing - SH Bushing, 30 mm Bore, 63 mm Flg OD, 44 mm LTB, Steel Material
Mi Item #01378528
MFR #SHT 30
Price$319.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHT 30

Quick Disconnect Bushing - SH Bushing, 30 mm Bore, 63 mm Flg OD, 44 mm LTB, Steel Material
Mi Item #01378528
MFR #SHT 30

Mfr description
SHT 30 BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$319.14/each

Specifications

Dimensions

  • Barrel Diameter
    55 mm
  • Barrel Length
    32 mm
  • Bore Diameter  
    30 mm
  • Bushing Size
    SH
  • Flange Outside Diameter  
    63 mm
  • Flange Thickness  
    12.5 mm
  • Length Through Bore  
    44 mm
  • Screw Thread Size
    M8x16
  • Weight
    1.45 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Manufacturer Catalog Number
    120609
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Screw Torque
    18 N-m
  • Torque Capacity
    525 N-m
  • UPC_NO
    7316577640413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)