Motion
0240 R 020 P/HC /-V-KB

HYDAC CORP
0240 R 020 P/HC /-V-KB

Hydraulic Return Filter Element - Return, P/HC - Paper, 20 micron
Mi Item #01378603
MFR #0240 R 020 P/HC /-V-KB
Price$151.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0240 R 020 P/HC /-V-KB

Hydraulic Return Filter Element - Return, P/HC - Paper, 20 micron
Mi Item #01378603
MFR #0240 R 020 P/HC /-V-KB

Mfr description
0240 R 020 P/HC /-V-KB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.27/each

Specifications

Dimensions

  • Element Size
    0240

Details

  • Element Application
    Return
  • Filter Design
    Return Line
  • Filter Material
    P/HC - Paper
  • Filter Type
    Return Line
  • Fluid Type
    Petroleum Based Fluids
  • Maximum Temperature
    275 °F,135 °C
  • Micron Rating
    20 micron
  • Minimum Temperature
    -40 °F,-40 °C
  • Seal Material
    Viton
  • Series
    R
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)