Motion
PKIT SNS 162 STL

REXNORD INC
PKIT SNS 162 STL

Parts Kit - Parts Kit, Series SN, Cplg Size 162
Mi Item #01378640
MFR #PKIT SNS 162 STL
Price$408.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SNS 162 STL

Parts Kit - Parts Kit, Series SN, Cplg Size 162
Mi Item #01378640
MFR #PKIT SNS 162 STL

Mfr description
012914 PKIT SNS 162 STL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$408.21/each

Specifications

Dimensions

  • Coupling Size Code
    162
  • Weight
    0.26 lbs

Details

  • Manufacturer Catalog Number
    12914
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Parts Kit
  • Series
    SN
  • UPC_NO
    698210840334
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)