Motion
SY 30 FM

SKF
SY 30 FM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #01378850
MFR #SY 30 FM
Price$270.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY 30 FM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #01378850
MFR #SY 30 FM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$270.15/each

Specifications

Dimensions

  • Base To Bore Centerline
    42.90 mm
  • Base Width
    40 mm
  • Bolt Center To Center Length
    117.50 mm
  • Bore Diameter
    30 mm
  • Overall Length
    152 mm
  • Weight
    2.56 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    +55 to +120 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    YET 206
  • Series
    SY
  • UPC_NO
    7316577036506

Overview

Mfr description
SY 30 FM PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text