Motion
6314-M-C3
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #01378876
MFR #6314-M-C3
Price$1,438.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #01378876
MFR #6314-M-C3

Mfr description
6314-M-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,438.39/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    6.614 lbs, 3 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Description
    6314-M-C3
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C3
  • Long Description
    The 6314-M-C3 is a 70 mm bore radial/deep groove ball bearing with a 150 mm OD and 35 mm width, open for standard use.
  • Manufacturer Catalog Number
    6314-M-C3
  • Max Operating Temperature
    302 °F, 150 °C
  • Max Rpm
    8800 rpm
  • Maximum Operating RPM
    8800 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    25853 lbf, 115000 N
  • Radial Static Load Capacity
    69000 N, 15512 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801205634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)