Motion
TU 45 TF

SKF
TU 45 TF

Take-Up Ball Bearing Unit - Side Mount, 45 mm Bore, Cast Iron Housing, Set Screw Collar, 17.5 mm Slot
Mi Item #01378880
MFR #TU 45 TF
Price$344.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TU 45 TF

Take-Up Ball Bearing Unit - Side Mount, 45 mm Bore, Cast Iron Housing, Set Screw Collar, 17.5 mm Slot
Mi Item #01378880
MFR #TU 45 TF

Mfr description
TU 45 TF TAKEUP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.06/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Overall Height
    117 mm
  • Overall Length
    144 mm
  • Overall Width
    1.9375 in
  • Slot Spacing  
    101 mm
  • Weight
    5.5 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    TU 45 TF
  • Manufacturer Upc Number
    7316577058775
  • Max Rpm
    4300 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    33.2 N
  • Seal Type
    Contact/Lip
  • Series
    TU
  • Unit Type
    Side Mount
  • UPC_NO
    7316577058775
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)