Motion
3310 DMA

SKF
3310 DMA

Double Row Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.7500 in Width, Open, 45 ° Contact Angle, C0
MI ITEM #01378882
MFR #3310 DMA
Price$1,204.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3310 DMA

Double Row Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.7500 in Width, Open, 45 ° Contact Angle, C0
MI ITEM #01378882
MFR #3310 DMA

Mfr description
3310 DMA BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,204.09/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    45 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    44.4 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.7500 in
  • Precision Rating
    Not Rated
  • Weight
    4.84 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    3310 DMA BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316577296856
  • Max Rpm
    5600 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    93.6 kN
  • Radial Static Load Capacity
    85 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    33
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577296856

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)