Motion
29260E1MB
Spherical Roller Thrust Bearing - 300 mm Bore, 420 mm OD, 30.50 mm Width
MI ITEM #01378884
MFR #29260E1MB
Price$19,045.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 300 mm Bore, 420 mm OD, 30.50 mm Width
MI ITEM #01378884
MFR #29260E1MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19,045.77/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    30.50 mm
  • Weight
    67.54 lbs

Details

  • Cage Material
    Brass
  • Dynamic Load Capacity
    314748.201 lbf
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1500 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Radial Dynamic Load Capacity
    1400 kN
  • Separable Type
    Separable Bearing
  • Series
    Spherical Roller Thrust Bearing
  • Static Load Capacity
    1393884.892 lbf
  • UPC_NO
    4012802189605

Overview

Mfr description
29260-E1-MB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text