Motion
WF3S214E

LINK-BELT
WF3S214E

Flange-Mount Ball Bearing Unit - 7/8 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal Seal
Mi Item #01378917
MFR #WF3S214E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
WF3S214E

Flange-Mount Ball Bearing Unit - 7/8 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal Seal
Mi Item #01378917
MFR #WF3S214E

Mfr description
WF3S214E FLANG BLK WF3-S214E
  • 7/8" Mounted Ball Bearing, Intermediate Duty, Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Single Lip Contact Seal, Nylon Coated Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.7500 in
  • Bolt Hole Spacing
    2-3/4 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    7/8 in
  • Bore Length
    1-11/64 in
  • Housing Width
    19/32 in
  • Weight
    2.25 lbs

Details

  • Bearing Material
    Black Oxide
  • Bearing Number
    SG214ELK8299A
  • Country of Origin
    Mexico
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nylon Coated
  • Grease Type
    Mobil FM222 Food Grade H1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327480127
  • Max Operating Temperature
    225 °F
  • Max Rpm
    6800 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbs
  • Radial Static Load Capacity
    1760 lbs
  • Retainer Material
    NYLON
  • Seal Type
    E Lip Seal
  • Series
    200
  • Type Of Bearing
    Ball
  • UPC_NO
    662327480127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)