Motion
2306C3

NTN
2306C3

Self-Aligning Ball Bearing - Straight, 30 mm ID, 72 mm OD, 27 mm Width, Open, C3
MI ITEM #01378930
MFR #2306C3
Your Price$170.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2306C3

Self-Aligning Ball Bearing - Straight, 30 mm ID, 72 mm OD, 27 mm Width, Open, C3
MI ITEM #01378930
MFR #2306C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$170.08/each(List $229.68)

Overview

Mfr description
2306C3 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Class 0
  • Max Rpm
    10000 rpm
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5060
  • Inner Ring Width
    1.0630 in, 27.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Series
    23
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359521009
  • UPC_NO
    4547359521009
  • Weight
    1.089 lbs
  • Description
    2306C3 BALL BRG
  • Manufacturer Catalog Number
    2306C3
  • Radial Dynamic Load Capacity
    7200 lbf
  • Radial Static Load Capacity
    1970 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2306C3 Bearing includes 30 mm straight bore, open closure, 72 mm OD, 27 mm width; ideal for moderate load applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text