Motion
6001ZC3/5C

NTN
6001ZC3/5C

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Single Shielded, Without Snap Ring
MI ITEM #01378932
MFR #6001ZC3/5C
Your Price$32.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6001ZC3/5C

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Single Shielded, Without Snap Ring
MI ITEM #01378932
MFR #6001ZC3/5C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.01/each(List $36.82)

Overview

Mfr description
6001ZC3/5C BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.3149 in, 8.000 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Max Rpm
    30000 rpm
  • Series
    60
  • Radial Dynamic Load Capacity
    1270 lbf
  • Radial Static Load Capacity
    537.2 lbf
  • Manufacturer Catalog Number
    6001ZC3/5C
  • Manufacturer Upc Number
    4547359543117
  • UPC_NO
    4547359543117
  • Weight
    0.04 lbs
  • Description
    6001ZC3/5C BALL BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Bearing offers 12 mm bore diameter, single shielded closure, 28 mm outside diameter, and 8 mm overall width, ideal for precise radial fits.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text