Motion
608LLB/7.938PX2

NTN
608LLB/7.938PX2

Radial/Deep Groove Ball Bearing - Straight Bore, 0.3125 in ID, 22 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
Mi Item #01378935
MFR #608LLB/7.938PX2
Price$34.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
608LLB/7.938PX2

Radial/Deep Groove Ball Bearing - Straight Bore, 0.3125 in ID, 22 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
Mi Item #01378935
MFR #608LLB/7.938PX2

Mfr description
608LLB/7.938PX2 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.75/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    Special tolerance
  • Weight
    0.03 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    TW
  • Description
    608LLB/7.938PX2 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing features 0.3125 in bore diameter, double sealed closure, 22 mm outside diameter, and 7 mm overall width.
  • Manufacturer Catalog Number
    608LLB/7.938PX2
  • Manufacturer Upc Number
    4547359552065
  • Max Rpm
    37000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    830 lbf
  • Radial Static Load Capacity
    315 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    Micro
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359552065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)