Motion
DFPMR25
Round Shaft Pillow Block - Round Flange End, Shaft Diameter: 25 mm, Overall Width: 2.4300 in
Mi Item #01378939
MFR #DFPMR25
Price$224.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Round Flange End, Shaft Diameter: 25 mm, Overall Width: 2.4300 in
Mi Item #01378939
MFR #DFPMR25

Mfr description
DFPMR25 METRIC FLG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.29/each

Specifications

Dimensions

  • Overall Width
    2.4300 in
  • Shaft Diameter
    25 mm

Details

  • Housing Type
    Round Flange End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)