Motion
PSFM2026-30
Linear Sleeve Bearing - PSFM Series, 20 mm Shaft Diameter, 26 mm Outside Diameter, 30 mm Overall Length, Closed
MI ITEM #01378941
MFR #PSFM2026-30
Your Price$49.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSFM Series, 20 mm Shaft Diameter, 26 mm Outside Diameter, 30 mm Overall Length, Closed
MI ITEM #01378941
MFR #PSFM2026-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.03/each(List $56.38)

Overview

Mfr description
PSFM2026-30 METRIC FLG BRG

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Outside Diameter
    26 mm
  • Overall Length
    30 mm
  • Closure Type
    Closed
  • Series
    PSFM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text