Motion
DMD-120-8C-10FT

DIAMOND CHAIN COMPANY
DMD-120-8C-10FT

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Cottered, 8 Strand, Carbon Steel Material, 10 ft Length
Mi Item #01379167
MFR #DMD-120-8C-10FT
Price$1,390.04/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-120-8C-10FT

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Cottered, 8 Strand, Carbon Steel Material, 10 ft Length
Mi Item #01379167
MFR #DMD-120-8C-10FT

Mfr description
DMD-120-8C-10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,390.04/ft

Specifications

Dimensions

  • Chain Overall Width
    14.68 in
  • Inside Width
    1 in
  • Link Plate Thickness
    0.187 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.44 in
  • Roller Diameter
    0.88 in
  • Tensile Strength
    272000 lbs
  • Transverse Pitch
    1.789 in
  • Weight
    29.01 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Manufacturer Catalog Number
    X-317208-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    8
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647285181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)