Motion
370211A
Oil Seal - Solid, 2.938 in Shaft Dia., 4.738 in OD, 0.526 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01379200
MFR #370211A
Price$124.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.938 in Shaft Dia., 4.738 in OD, 0.526 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01379200
MFR #370211A

Mfr description
370211A OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.42/each

Specifications

Dimensions

  • Outside Diameter
    4.738 in
  • Overall Width
    0.526 in
  • Shaft Diameter
    2.938 in
  • Weight
    0.18 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893525884
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)