Motion
PW-02
Bearing Lock Washer - 0.6010 in ID, 1.2500 in Outside Dia., 0.8270 in Face Dia., Carbon Steel Material, PW Series
MI ITEM #01379220
MFR #PW-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.6010 in ID, 1.2500 in Outside Dia., 0.8270 in Face Dia., Carbon Steel Material, PW Series
MI ITEM #01379220
MFR #PW-02

Mfr description
PW 02 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6010 in
  • Face Diameter  
    0.8270 in
  • Outside Diameter Over Tangs
    1.2500 in
  • Tang Width  
    0.1200 in

Details

  • Compatible Lock Nut Number
    PN-02
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    PW
  • UPC_NO
    751968420200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)