Overview
Mfr description
HYRAC 160-167 ST
- Stainless steel with swivel bolt adjustment
Specifications
- Additional DetailsSwivel Bolt Adjustment
- Clamp Bore Size160 to 167 mm
- Clamp MaterialStainless Steel
- Clamp Height197 mm
- Mounting TypeBolt Mounting with Base Plate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data