Motion
6565-16-16
Straight Adapter - 1 in Female JIC 37° Flare x 1 in Female JIC 37° Flare, Steel
Mi Item #01379470
MFR #6565-16-16
Price$45.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1 in Female JIC 37° Flare x 1 in Female JIC 37° Flare, Steel
Mi Item #01379470
MFR #6565-16-16

Mfr description
6565-16-16 FJS-FJS STRT FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.72/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 JIC 37°
  • End 2 Size
    1 in
  • End 2 Size Type
    1 JIC 37°
  • Overall Diameter
    1 in
  • Overall Length
    2.63 in
  • Weight
    0.49 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    1 in Female JIC 37° Flare x 1 in Female JIC 37° Flare
  • End 1 Style
    Female JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Female JIC 37° Flare
  • End 2 Thread
    (SAE) 1-5/16–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    3600 psi
  • Plating
    Trivalent Zinc
  • Series
    6565
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)