Motion
SAR1-25

NTN
SAR1-25

Spherical Plain Bearing - 25 mm Bore, 42 mm OD, 20 mm Inner Ring Width, Open
Mi Item #01379515
MFR #SAR1-25
Price$156.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SAR1-25

Spherical Plain Bearing - 25 mm Bore, 42 mm OD, 20 mm Inner Ring Width, Open
Mi Item #01379515
MFR #SAR1-25

Mfr description
SAR1-25 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.10/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    20 mm
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    42 mm
  • Weight
    0.23 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Chrome-Plated Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Operating Temperature Range
    -58 to +212 °F
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    40500 N
  • Type Of Bearing
    Radial
  • UPC_NO
    4547359179712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)