Motion
FMCBE-625 LOCKING KEY CONVERSION KI

NEXEN GROUP
FMCBE-625 LOCKING KEY CONVERSION KI

Locking Key Conversion Kit - For Use With FMCE Series Clutches, FMCBE-625 Series Clutch/Brake, Straight Shaft, 0.6250 in Bore
MI ITEM #01379520
MFR #FMCBE-625 LOCKING KEY CONVERSION KI
Price$1,252.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FMCBE-625 LOCKING KEY CONVERSION KI

Locking Key Conversion Kit - For Use With FMCE Series Clutches, FMCBE-625 Series Clutch/Brake, Straight Shaft, 0.6250 in Bore
MI ITEM #01379520
MFR #FMCBE-625 LOCKING KEY CONVERSION KI

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,252.28/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Bore Size
    0.6250 in
  • Weight
    1.16 lbs

Details

  • Additional Details
    Locking key feature eliminates output shaft key rollover common in high cycle rate applications. The locking key output shaft can only be used when inserting into a reducer. Not for use with pulleys or sprockets.
  • Bore Style
    Straight Shaft
  • For Use With Series
    FMCBE-625 Series Clutch/Brake, FMCE Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284235761

Overview

Mfr description
801683 FMCBE 625 LOCKING KEY CONVERSION
  • This kit converts standard FMC(B)E-625 output shafts to the locking key version.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought