Motion
HC-PTO-1A
HC-PTO-1A
MI ITEM #01379527
MFR #HC-PTO-1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HC-PTO-1A
MI ITEM #01379527
MFR #HC-PTO-1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HC-PTO-1A PUMP
  • Self-adjusting wear plates on both sides of the gears
  • Proper size hose adapters are provided for inlet ports
  • Two outlet ports are provided with a NPT adapter for one port and a plug to seal unused port
  • Center section high strength aluminum alloy for standard duty cycle
  • #16 SAE inlet ports, #12 SAE outlet ports
  • Side ports

Specifications

  • Displacement
    9.9 in³/r
  • Max Rpm
    540 rpm
  • Direction of Rotation
    Right Hand
  • Housing Material
    Aluminum
  • Connection Gender
    Female
  • Port 1 Size/Type
    SAE-12 (Outlet)
  • Port 2 Size/Type
    SAE-16 (Inlet)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought