Motion
HC-PTO-3A
HC-PTO-3A
MI ITEM #01379529
MFR #HC-PTO-3A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HC-PTO-3A
MI ITEM #01379529
MFR #HC-PTO-3A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port 1 Size/Type
    SAE-12 (Outlet)
  • Port 2 Size/Type
    SAE-16 (Inlet)

Details

  • Connection Gender
    Female
  • Direction of Rotation
    Right Hand
  • Displacement
    5.7 in³/r
  • Housing Material
    Aluminum
  • Max Rpm
    1000 rpm

Overview

Mfr description
HC-PTO-3A PUMP
  • Self-adjusting wear plates on both sides of the gears
  • Proper size hose adapters are provided for inlet ports
  • Two outlet ports are provided with a NPT adapter for one port and a plug to seal unused port
  • Center section high strength aluminum alloy for standard duty cycle
  • #16 SAE inlet ports, #12 SAE outlet ports
  • Side ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought