Specifications
Dimensions
- Oil Port Size3/8 NPTF
- Overall Length16.500 in
- Overall Width6 in
- Piston Diameter0.6875 in
- Weight30.00 lbs
Details
- Manufacturer Product Page
- Max Pressure At Low Speed1500 psi
- Maximum Operating Pressure3000 psi
- Oil Capacity231.000 in³
- Pump TypeTwo Position / Three Volume
- Use With Ram TypeSingle Acting Cylinder
- Volume Per Stroke At High Pressure0.600 in³
- Volume Per Stroke At Low Pressure1.250 in³
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)