Motion
WB222EL 1 3/8 UNMTD BALL BRG

LINK-BELT
WB222EL 1 3/8 UNMTD BALL BRG

1.3750 in Bore Diam., 2.8346 in OD, Eccentric Collar Locking
Mi Item #01379584
MFR #WB222EL 1 3/8 UNMTD BALL BRG
Price$164.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
WB222EL 1 3/8 UNMTD BALL BRG

1.3750 in Bore Diam., 2.8346 in OD, Eccentric Collar Locking
Mi Item #01379584
MFR #WB222EL 1 3/8 UNMTD BALL BRG

Mfr description
WB222EL BRG&COL WB222EL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.06/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter  
    2.8346 in

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)