Motion
PL3Y235E3 2 3/16 PILLOWBLK BALL BRG

LINK-BELT
PL3Y235E3 2 3/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/16 in Bore, Cast Iron Material, Standard Duty
MI ITEM #01379586
MFR #PL3Y235E3 2 3/16 PILLOWBLK BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PL3Y235E3 2 3/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/16 in Bore, Cast Iron Material, Standard Duty
MI ITEM #01379586
MFR #PL3Y235E3 2 3/16 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PL3Y235E3 PILLOWBLK PL3-Y235E3

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    2-3/16 in
  • Bolt Center To Center Length
    6.9063 in
  • Base To Bore Centerline
    2.4375 in
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Overall Height
    4.9375 in
  • Overall Length
    8.8750 in
  • Overall Width
    2.3125 in
  • Length Through Bore
    2.8125 in
  • Bolt Size
    0.6250 in
  • Max Operating Temperature
    225 °F
  • Radial Dynamic Load Capacity
    9800 lbf
  • Max Rpm
    500 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • Housing Type
    Two-Bolt Pillow Block
  • UPC_NO
    662327119294
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    662327119294
  • Weight
    8.62 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text