Motion
PL3Y228E3 1 3/4 PILLOWBLK BALL BRG

LINK-BELT
PL3Y228E3 1 3/4 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01379587
MFR #PL3Y228E3 1 3/4 PILLOWBLK BALL BRG
List Price$1,010.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PL3Y228E3 1 3/4 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01379587
MFR #PL3Y228E3 1 3/4 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,010.18/each for your price

Overview

Mfr description
PL3Y228E3 PILLOWBLK PL3-Y228E3

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-3/4 in
  • Bolt Center To Center Length
    5.6250 in
  • Base To Bore Centerline
    2.0625 in
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Triple Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.2500 in
  • Overall Length
    7.2500 in
  • Base Width
    2 in
  • Finish Coating
    Powder Coated
  • Operating Temperature Range
    -40 to +275 °F
  • Radial Dynamic Load Capacity
    5670 lbf
  • Radial Static Load Capacity
    4590 lbf
  • Max Rpm
    600 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • UPC_NO
    662327119225
  • Weight
    5.28 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text