Motion
UCS207-104LD1NR

NTN
UCS207-104LD1NR

Ball Insert Bearing - Cylindrical Bore, 1-1/4 in Bore Diam., 2.8346 in OD, 1.6890 in Width, Standard Duty, Set Screw Locking
MI ITEM #01379595
MFR #UCS207-104LD1NR
Price$100.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCS207-104LD1NR

Ball Insert Bearing - Cylindrical Bore, 1-1/4 in Bore Diam., 2.8346 in OD, 1.6890 in Width, Standard Duty, Set Screw Locking
MI ITEM #01379595
MFR #UCS207-104LD1NR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$100.50/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Fillet Radius
    0.0591 in
  • Inner Ring Width  
    1.6890 in
  • Outer Ring Width  
    0.7874 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    1.6890 in
  • Precision Rating
    ISO Class 0
  • Set Screw Thread Size
    1/4-28 UNF
  • Weight
    1.19 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359227673
  • Max Operating Temperature
    250 °F
  • Max Rpm
    4200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5778 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359227673

Overview

Mfr description
UCS207-104LD1NR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text