Motion
HE 311 B

SKF
HE 311 B

Adapter Sleeve - 2.0000 in Bore Dia., 45 mm Overall Length, W55x1/19 Thread Size
Mi Item #01379633
MFR #HE 311 B
Price$96.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 311 B

Adapter Sleeve - 2.0000 in Bore Dia., 45 mm Overall Length, W55x1/19 Thread Size
Mi Item #01379633
MFR #HE 311 B

Mfr description
HE 311B ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.84/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Lock Nut Outside Diameter
    2.9528 in
  • Overall Length  
    45 mm
  • Thread Size  
    W55x1/19
  • Weight
    0.69 lbs

Details

  • Includes
    Lock Washer (MB11)
  • Lock Nut Number
    HM11
  • Lock Washer Number
    MB11
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • Taper
    1:12
  • UPC_NO
    7316577033321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)