Motion
HE 320

SKF
HE 320

Adapter Sleeve - 3.5000 in Bore Dia., 71 mm Overall Length, M100x2 Thread Size
Mi Item #01379634
MFR #HE 320
Price$399.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 320

Adapter Sleeve - 3.5000 in Bore Dia., 71 mm Overall Length, M100x2 Thread Size
Mi Item #01379634
MFR #HE 320

Mfr description
HE 320 ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.14/each

Specifications

Dimensions

  • Bore Diameter
    3.5000 in
  • Lock Nut Outside Diameter
    5.1181 in
  • Overall Length  
    71 mm
  • Overall Width
    71 mm
  • Thread Size  
    M100x2
  • Weight
    3.91 lbs

Details

  • Country of Origin
    US
  • Includes
    Lock Washer (MB20)
  • Lock Nut Number
    KM20
  • Lock Washer Number
    MB20
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • Taper
    1:12
  • UPC_NO
    7316577010100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)