Motion
ASNH 520-617

SKF
ASNH 520-617

Bearing End Cap or Cover - 148.60 mm OD, Plastic Material
Mi Item #01379635
MFR #ASNH 520-617
Price$149.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASNH 520-617

Bearing End Cap or Cover - 148.60 mm OD, Plastic Material
Mi Item #01379635
MFR #ASNH 520-617

Mfr description
ASNH 520-617 END CAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.94/each

Specifications

Dimensions

  • Outside Diameter  
    148.60 mm
  • Overall Width
    6 mm
  • Weight
    0.17 lbs
  • Width
    0.2362 in, 6 mm

Details

  • Compatible Housed Unit
    SNL 520-617
  • Material
    Plastic
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    7316577052094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)