Motion
421619-3
421619-3
Mi Item #01379638
MFR #421619-3
Price$8,954.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
421619-3
Mi Item #01379638
MFR #421619-3

Mfr description
3525VQ38A21 1CC20
  • Longer operating life
  • Oustanding volumetric efficiency
  • Built for high-pressure, high-speed applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,954.51/each

Specifications

Details

  • Displacement
    121.6 cm³/r, 67.5 cm³/r
  • Max Continuous Torque
    402 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    2400 rpm, 2500 rpm
  • Maximum Flow Rate
    254.2656 L/min
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Flange
  • Port Orientation
    45° Clockwise
  • Series
    VQ
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)