Motion
F329-10FW
High Flow Particulate Filter - 40 micron, 400 scfm, 1-1/4 NPT Ports, Metal Bowl, Automatic (Normally Closed) Drain, With Sight Glass
Mi Item #01379642
MFR #F329-10FW
Price$496.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Flow Particulate Filter - 40 micron, 400 scfm, 1-1/4 NPT Ports, Metal Bowl, Automatic (Normally Closed) Drain, With Sight Glass
Mi Item #01379642
MFR #F329-10FW

Mfr description
F329-10FW FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$496.88/each

Specifications

Dimensions

  • Overall Length
    5.25 in
  • Port Size
    1-1/4 NPT

Details

  • Bowl Capacity
    29 oz
  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Closed)
  • Filter Rating
    40 µm
  • Filter Type
    Main Line Filter
  • Maximum Air Flow
    400 scfm
  • Maximum Operating Pressure
    175 psi
  • Micron Rating
    40 micron
  • Port Gender
    Female
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)